1. Office Supplies & Packaging/
  2. Packaging/
  3. Packaging Scales/
  4. Bench and Floor Scales
Bkt Label Printing Check Weighing Floor Scale

Bkt Label Printing Check Weighing Floor Scale


See all variants from
£699.99

Inc VAT (20%)

See all variants from £699.99

Description

BKT Label Printing Check Weighing Scale

Sturdy and durable, BKT label printing scales are ideal for manufacturing, shipping and receiving, packing and distribution warehouses. The BKT has a built-in printer that can print weight, QR codes, bar codes and labels in numerous languages. Software is included for personalized label design and formatting on computers. BKT scales consist of a sturdy ABS plastic indicator, cast aluminium base, and easy-to-clean stainless-steel platform. Operation is simple using six buttons on the indicator, and results are readily visible on the backlit LCD. The indicator can be placed on a bench or attached to the included pillar. The BKT offer three platform sizes to accommodate large or small objects. RS-232 interface provides speedy connection to computers and printers.

Features:
• Vivid, backlit LCD easily visible in any lighting conditions
• Programmable backlight can be set to "always on", "always off" or "light only when weighing"
• Colour-coded keys facilitate quick recognition of the most frequently used buttons
• Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
• Large, grade 304 stainless steel pan allows easy cleaning
• RS-232 interface is available to provide speedy connection to computers and printers
• Rugged construction stands up to industrial use
• Sealed keypad protects against dirt and spills
• Overload protection helps prevent damage to internal components
• Built in printer can print weight, QR codes, bar codes and labels in numerous languages
• Checkweighing with audible alarm
• Memory accumulation totals results
• Parts counting optimisation automatically refines piece weight as parts are added
• Selectable digital filtering helps minimise effects of vibration and disturbances
• Zero-tracking feature ensures display returns to zero reading
• Easy label creation/editing is possible on a computer using the included software
• Rechargeable battery included for operation almost anywhere
• Programmable auto power-off to save energy

See full description

Feature Attributes

Display Type:

Backlit LCD

Interface:

RS-232

Power Source:

Rechargeable Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome