Defender 3000


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99

Description

The OHAUS Defender 3000 Series line of bench scales is ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities.

Design Features: 125% overload protection
Application: Weighing, Parts Counting
Display: Backlit liquid crystal display (LCD)
Operation: AC adapter (included) or rechargeable battery (included)
Communication : Easy access communication port with RS232 interface (included)
Construction: ABS indicator with reversible rear cover, painted steel column and wall bracket, 304 grade stainless steel platform with painted steel tubular frame, IP67 aluminum load cell, self-adjusting stainless steel feet with removable rubber caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome