SureBind Secure Binding Strips


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

For use with GBC Surebind system. Secure plastic binding strips with 10 prongs. Secure binding style to create tamper-proof documents (ideal for legal or confidential documents). Creates flat bound documents for professional presentation. Easy to post. A4 size. Capacity: 25mm - binds up to 250 sheets. White. Boxed 100. For use with GBC Surebind system.

Feature Attributes

Material:
Plastic
Pack Quantity:
100
Sheet Capacity:
250
Product Type:
Binding Machine Supplies
Form:
SureBind Binding Strips
Weight:
10 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome