Thermal Binding Cover A4 Clear PVC Front Card Back


Select
£46.99 Inc VAT (20%)
Up to 6% off


See all variants from £46.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Width:
297 mm
Product Type:
Binding Machine Supplies
Form:
Thermal Binding Covers
Colour:
White
Document Size:
A4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome