Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Filing & Organisation
/
Filing
/
Binding Consumables
Hover to enlarge the image
Transparent Binding Cover A4 - Glass Clear (Pack of 100)
By
Leitz
Order Code:
ZT1058146S
MPN:
33681
View all Binding Consumables
Product Description
Glass clear, transparent front covers for individualised title design of your bound document. A4 clear plastic film, 180 microns. 1 pack of 100.
Specifications
MFR Part No.
33681
Colour
Transparent
Weight
0.02kg
Depth
297.0mm, 297mm
Height
2mm, 2.0mm
Width
210.0mm, 210mm
Material
PVC
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 20th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
More like this
Clear Binding Cover 200MIC A4 X 100PK
Clear Binding Cover 200MIC A4 X 100PK
By
Fellowes
Fellowes
Get it in
7-9
days
£16.99
Inc VAT
A4 Thermal Binding Covers
A4 Thermal Binding Covers
By
GBC
GBC
From
£49.99
Inc VAT
Binding Cover
Binding Cover
By
Fellowes
Fellowes
From
£8.59
Inc VAT
Binding Covers
Binding Covers
By
Valuex
Valuex
From
£9.99
Inc VAT
Binding Covers
Binding Covers
By
GBC
GBC
From
£12.99
Inc VAT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome