Anti-Theft Backpack


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Grab handles - top and side.Padded adjustable shoulder straps with small zip pockets.Sternum strap.Reinforced cut-proof front panel.Main rear zip compartment with TSA combination lock.Padded back panel.Two side zip pockets - left pocket with ear phone cord access and USB port connected to inner power bank holder (inner micro USB cable included). Right pocket with theft-preventing coiled cable.Lower back zip pocket.Internal padded laptop compartment compatible up to 15".Padded tablet sleeve compatible up to 11".Multiple inner pockets.Two detachable zip pouches for cables or accessories.Adjustable straps at base to hold jackets.Integrated rain cover.Capacity 30 litres.

Feature Attributes

Material:
600D polyester
Product Type:
Bag
Size:
ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome