Baby Backpack Carrier for Hiking with Ergonomic Hip Seat Detachable Rain


£74.99 Inc VAT (20%)
Up to 5% off

See all variants from £74.99

Description

COMFORTABLE & SAFE SEAT: Thick sponge padded seat and covered with soft plush offer baby incredible comfortable sitting experience. 5-point safety harness and wrapped shoulder ensure your baby's safety when in use. The detachable rain cover included shields your baby from the bad elements. LABORSAVING: Equips with wide shoulder straps with thick padding, you won't feel tired if carry baby for a long time. Adjustable wide padded waist belt can share the force to provide parents the most labor-saving and comfortable ways. HIGH-QUALITY MATERIAL: Made of high-quality Oxford cloth, water-resistant and durable for long-term use. Comes with robust aluminium frame, lightweight but yet sturdy. Support base included allow it to sit upright on a flat surface. MULTIPLE STORAGE POCKETS: Features multiple pockets to store baby's items, such as milk bottles, diapers, baby's toys, clothes, etc. The waist pocket can be used to store your phone. FOLDABLE DESIGN: Can be folded when not in use, won't take up space. Overall Dimension: 38L x 77W x 87. 5H cm, Suitable Age: 6-36 months, Certification: EN13209-1, EN71-3.

Feature Attributes

Product Type:
Baby Backpack Carrier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome