Boutique Backpack


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Saffiano fine grain.Soft touch lining.Grab handle.Self fabric adjustable shoulder straps.Wheeled luggage handle strap.High shine gold metal zip.Main zip compartment.Discreet zip back panel pocket.Internal valuables zip pocket.Padded laptop compartment compatible up to 14".Internal water bottle holder.Tear out label.Capacity 10 litres.

Feature Attributes

Product Type:
Bag
Size:
ONE
Material:
100% Leather-look PU