Camo Mini Backpack Black Camo One Size

Order Code: ZT5342107S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Attractive print. Adjustable arm straps. Chrome strap loops, strap clasps and adjusters. Front zip pocket and hidden zip fastening on the top. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

See full description
Specifications for Camo Mini Backpack Black Camo One Size
  • Material
    100% Polyester
  • Product Type
    Bags
  • Colour
    Black Camo
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome