TearAway label for ease of rebranding Heritage styling Laptop compatible up to 15.6" External access padded laptop compartment Authentic PU and metal accents Zippered front pocket Padded back panel Padded adjustable mesh shoulder straps Padded grab handle Dimensions: 32 x 44 x 24cm Maximum print area:20 x 15cm Maximum embroidery: 15 tubular hoop Capacity: 23 litres