Targus TEB01. Product main colour: Black, Material: Nylon, Coloration: Monochromatic. Width: 130 mm, Depth: 370 mm, Height: 460 mm. Package width: 130 mm, Package depth: 500 mm, Package height: 390 mm. Products per pallet: 40 pc(s), Master (outer) case width: 405 mm, Master (outer) case length: 485 mm. Dimensions (WxDxH): 381 x 200 x 480 mm