Targus TCB001EU. Product main colour: Black, Blue, Material: Nylon, Coloration: Monochromatic. Width: 160 mm, Depth: 370 mm, Height: 500 mm. Package width: 135 mm, Package depth: 490 mm, Package height: 360 mm. Products per pallet: 60 pc(s), Master (outer) case width: 505 mm, Master (outer) case length: 525 mm. Dimensions (WxDxH): 362 x 209 x 502 mm