Molle Tactical 35L Backpack


£41.99 Inc VAT (20%)

See 2 Product Variants
£41.99

Description

210D polyester lining.Compatible with MOLLE utility patch BG840 and BG841 (sold separately).Military inspired design.Dual Rip-Strip™ front pocket.MOLLE webbing loop detail.Grab handle.Padded adjustable shoulder straps.Adjustable chest strap.Compression straps.Large main zip compartment.Internal mesh pockets.Padded laptop compartment compatible up to 17".Two large front zip pockets.Dual tight-knit stretch mesh water bottle pockets.Tear out label.Capacity 35 litres.Compatible with MOLLE utility patch, BG840 and MOLLE sublimation patch, BG841.

Feature Attributes

Size:
ONE
Material:
600D polyester
Product Type:
Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome