TearAway label for ease of rebranding Detachable adjustable shoulder strap Webbing carry handles Zippered main compartment Zippered pouch pocket Dimensions: 50 x 25 x 25cm Maximum print area: 15 x 15cm end, 13 x 12cm front Maximum embroidery: 18 tubular hoop ends, 12 tubular hoop front Capacity: 20 litres