Q-Tech Charge Convertible Backpack


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Padded adjustable shoulder straps.Can be carried by hand or backpack style.Ergonomic padded back panel with discrete zip pocket.Main zip compartment.Padded iPad®/Tablet compartment.Internal zip valuables pocket.Padded laptop compartment compatible up to 15.6".Front zip pocket.Front organiser pocket.Power bank pocket (power bank not included).Integrated USB charging port.Tear out label.Capacity 16.5 litres.

Feature Attributes

Material:
650D polyester
Size:
ONE
Product Type:
Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome