TearAway label for ease of rebranding Laptop compatible up to 15.6" Padded laptop compartment Zippered front pocket Padded adjustable shoulder straps Padded back and base panels Grab handle Dimensions: 32 x 44 x 13cm Maximum embroidery: 18 tubular hoop Maximum print area: 30 x 23cm Capacity: 20 litres