Stockholm Laptop Backpack


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Water repellent fabric.Grab handle.Padded adjustable shoulder straps.Large main zip compartment.Padded laptop compartment, compatible up to 16".Internal slip pockets.Front zip pocket.Rear zip security pocket.Self colour PU zip pulls.Rear luggage strap.Tear out label.Capacity 16 litres.

Feature Attributes

Size:
ONE
Product Type:
Bag
Material:
100% Recycled 600D Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome