Studio Backpack


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Grab handle.Padded adjustable shoulder straps.Main zip compartment with two-way zip.Rear padded laptop compartment, compatible up to 16".Front zip pocket with two internal padded slip pocketsSide pockets with drawcord adjuster.Rear luggage strap.Tear out label.Capacity 22 litres.

Feature Attributes

Product Type:
Bag
Material:
100% recycled T400D polyester
Size:
ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome