Water Resistant Backpack, Black


£79.99 Inc VAT (20%)

See 3 Product Variants
£79.99

Description

An incredibly useful backpack that comes in three different versions and capacities - 30, 50 and 70 litres - that suits all conceivable situations, whether it's a trip or for work. The backpack is self-contained and is therefore very lightweight, yet easy to fold and stow away when not in use. Because it's made of tarpaulin, the backpack is dirt and water resistant. In addition, 2091/2092/2093 is very easy to wear thanks to the sturdy shoulder straps, and if you want to hold it rather, it is possible through the available handles. The backpack has roll closure, which makes it possible to really pack in much as you can, and a little bit more. Another feature is that the inside of the backpack is visible because the lining is highvis, which makes it easier to find what you are looking for

Feature Attributes

Colour:
Black
Size:
One Size
Material:
100% PVC- coated polyester, waterproof, 680 g/m²
Product Type:
Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome