Waterproof Roll-Top Lite Backpack


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

PU coating to the front, TPU coating to the back.Waterproof fabric.Padded adjustable shoulder straps.Waterproof main compartment with roll-top closure.Front zip pocket.Tear out label.Capacity 14 litres.

Feature Attributes

Material:
100% Recycled 600D Polyester
Product Type:
Bag
Size:
ONE