7953MP 700MM x 1000MM 100SH

Order Code: ZT5132793S

£1,199.99 Inc VAT (20%)


Description

90�m Double Linered Membrane Switch Spacer with 200MP adhesive. 58 lb lay-flat polycoated kraft paper liners on each side. Primary liner is printed.
Ideal for circuit separation in switches until actuation. Easy to die-cut and process. Use for steel rule die-cutting. Used for graphic attachment.
Provides outstanding adhesion to metal and high surface energy plastics.
Excellent moisture and solvent resistance. High temperature resistance. High shear strength accomodates the stresses of repeated actuation. UV resistant. Easy to apply. Not messy. Easily die-cutable. Use for selective die-cutting.
Lay-flat polycoated kraft (PCK) liners add dimensional stability for various die-cutting operations



Suggested Applications
Use for steel rule die-cutting and graphic attachments
Use to separate switch circuitry until actuation

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome