Exacompta Iderama Box File Pressboard A4 40mm Spine Width Elastic Closure Assorted (Pack 8)

Order Code: ZT1258327P

£49.99 Inc VAT (20%)


Description

Exacompta Iderama Box File Pressboard A4 40mm Spine Width Elastic Closure Assorted (Pack 8) Iderama filing made from coloured card in the mass, then covered with a thin Plastic film, Iderama products are FSC certified. Offering good value they are suitable for student and professionals alike.

Specifications for Exacompta Iderama Box File Pressboard A4 40mm Spine Width Elastic Closure Assorted (Pack 8)
  • MFR Part No.
    73893EX
  • Material
    Polypropylene
  • Size
    A4
  • Capacity
    350 Sheets
  • Colour
    Assorted
  • Type
    Box Files
  • Closure
    Elasticated
  • Spine Width
    40mm
  • Weight
    160g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome