ValueX Box File Paper on Board Foolscap Spine Width Clip Closure


£4.49 Inc VAT (20%)

See all variants from £4.49

Description


Description unavailable

Feature Attributes

Material:
Paper on Board
Size:
Foolscap
Type:
Box Files
Capacity:
65 mm
Spine Width:
80 mm
Recycled Product:
100% Recycled Material
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome