Cotton Shopper Bag


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

Key Features:
• Eco Friendly Raw Natural Finish
• Shopper Bag Long Handle
• Shopper Bag
• One Size
• Capacity 15 Litres
• 32.5cm Handles
• Suitable For Screen Print, Embroidery Or Transfer
• Premium 5oz Long Handled Cotton Shopper
• 155gsm
• Decoration Area 350mm x 420mm
• 100% Cotton
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Sedex, BCI Cotton
• Size 38cm x 42cm

See full description

Feature Attributes

Gender:
Men
Product Type:
Shopper Bag
Size:
One Size
Fabric:
Woven Cotton
Fabric Composition:
100% Cotton