Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Protective Packaging
/
Bubble Bags
Hover to enlarge the image
BBAG38636 1220 x 1220m Bubble Bag
Order Code:
ZT5130599S
MPN:
BBAG38636
View all Bubble Bags
Product Description
(Unbranded) - BBAG38636 1220 x 1220m Bubble Bag
Specifications
Colour
Transparent
Type
Bubble Bags
Product Type
Bubble Bags
Dimensions
1220 x 1220mm
£8.99
each
Inc VAT (20%)
£539.40 minimum order value
Add to basket
Minimum order quantity: 60.
Get it in
13-16
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome