Ocean Green Uncoated Bubble Mailer - Brown - OG2 - 220mm x 265mm Pack of 100
Hover to enlarge the image

Ocean Green Uncoated Bubble Mailer - Brown - OG2 - 220mm x 265mm Pack of 100

Order Code:
MPN:

220 x 265mm
See all 10 variants |

Product Description

Easy to recycle, our uncoated Ocean Green® bubble-lined mailers have a separate bubble and paper outer for countless reuses. Made from recycled paper with a bubble-lined inside containing up to 91% recycled content, they’re ideal for protecting your delicate items.

Specifications
Colour
Brown
Material
Recycled Paper
Product Type
Bubble Mailer
Pack Quantity
100
Type
Bubble Mailer
Dimensions
220 x 265mm
Size
220 x 265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome