Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Mail Supplies
/
Envelopes
Hover to enlarge the image
Post & Packaging Bubble Lined Envelopes Gold Peel and Seal Size D 200mmx275mm (Pack of 10)
By
Pukka
Order Code:
ZT5594388S
MPN:
61144PK
Size
*
D
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£6.04
4%
10 - 19
£5.79
8%
20 - 49
£5.54
12%
50 +
£5.28
16%
See all 9 variants
|
View all Envelopes
Product Description
Pukka Post & Packaging Bubble Lined Envelopes Gold Peel and Seal Size D 200mmx275mm (Pack 10) - 7063-ENV (10)
Specifications
Product Type
Padded Bags
Closure Type
Peel and Seal
Size
D
Colour
Gold
Pack Quantity
10
Material
Paper
Opening
Short Side
Liner Material
Bubble Wrap
Dimensions
200x275mm
Finish
Gold
Tags:
#BulkDiscount
£6.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 19th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome