Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Mail Supplies
/
Envelopes
Hover to enlarge the image
Post & Packaging Bubble Lined Envelopes Gold Peel and Seal Size g 250mmx350mm (Pack of 10)
By
Pukka
Order Code:
ZT5594332S
MPN:
61165PK
Size
*
(missing)
Quantity
Price
Discount
1 - 4
£6.49
0%
5 - 9
£6.23
4%
10 - 19
£5.97
8%
20 - 49
£5.71
12%
50 +
£5.45
16%
See all 9 variants
|
View all Envelopes
Product Description
Pukka Post & Packaging Bubble Lined Envelopes Gold Peel and Seal Size G 250mmx350mm (Pack 10) - 7066-ENV (10)
Specifications
Product Type
Padded Bags
Colour
Gold
Closure Type
Peel and Seal
Material
Paper
Liner Material
Bubble Wrap
Dimensions
250x350mm
Opening
Short Side
Finish
Gold
Pack Quantity
10
Tags:
#BulkDiscount
£6.49
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome