Calculator


£2.99 Inc VAT (20%)
Up to 8% off

See all variants from £2.99

Description

HC133
Replacement for the best selling Aurora HC101 calculator.

Features and Benefits
• Robust handheld model with durable hard keys
• Large numeric keypad for easy viewing and entry
• Clear 8 digit LCD display
• 3 key memory
• Has +/- Change sign key
• Long lasting - solar powered with battery backup
• Auto Power Off to conserve power

Notes
• Constants: Addition, Division, Multiplication & Subtraction. Percentage key & Square root.
• Dimensions (W x D x H): 70 x 115 x 15mm
• Weight: 50g
• Backup battery ref: LR1130 or BSR54H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome