Angled 12-digit LCD display, 2 colour printing (black/red) , Printing speed: 2.4 lines per second, Professional keyboard, Choice of clock or date on display. *** CLEARANCE ITEM - LIMITED STOCK AVAILABILITY AT THIS PRICE ***
.Using a standard 57 mm paper roll the Ibico 1221X is a comprehensive two-colour (black and red) print calculator. With an angled 12-digit LCD display, it has a professional keyboard, prints at 2.4 lines per second and has a choice of clock or date on the display.