TearAway label for ease of rebranding Water resistant fabric Shoe tunnel Wet pocket Metal ventilation eyelets Internal valuables pocket Zippered end pockets External mesh pocket Protective base feet Detachable adjustable shoulder strap with pad Padded hand grip Dimensions: 54 x 29 x 26cm Maximum embroidery: 18 flat bed hoop front pocket, 18 flat bed hoop end pocket Maximum print area: 28 x 13cm front pocket, 15 x 17cm end pocket, 26 x 14cm top flap Capacity: 30 litres