TearAway label for ease of rebranding Saffiano fine grain Can be decorated front and rear Zippered main compartment Zippered internal pocket Multiple internal pockets Holds 6 credit cards Soft-touch lining iPad mini/ Tablet compatible Multi-purpose use Sponge clean only Dimensions: 20 x 23cm Maximum print area: 17 x 20cm