Camo Shoulder/tote Bag Black Camo One Size

Order Code: ZT5342139S

£12.99 Inc VAT (20%)


Description

Attractive print. Shoulder straps. Magnetic fastening. Inside zip pocket. Inside mesh drinks holder. Inside mesh pockets. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away. Width at opening: 54cm, Depth: 37cm, Base width: 13cm, Base length: 38cm, Handle height: 28cm.

See full description
Specifications for Camo Shoulder/tote Bag Black Camo One Size
  • Product Type
    Bags
  • Size
    One Size
  • Colour
    Black Camo
  • Material
    100% Polyester
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome