Mini Bag


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Handy cotton shopper. Handles 30 x 2.5cm. Perfect print surface. Cross-stitches at handle. Inside hemmed sewing.

Feature Attributes

Size:
One Size
Product Type:
Bags
Material:
100% Cotton
Gender:
Unisex