Clipboard


£4.99 Inc VAT (20%)

See 2 Product Variants
£4.99

Description


Description unavailable

Feature Attributes

Height:
3.0 mm
Depth:
349.0 mm
Weight:
0.168 kg
Width:
232.0 mm
Size:
A4
Product Type:
Clipboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome