Oceanis Clip Files A4


£5.99 Inc VAT (20%)

See 2 Product Variants
£5.99

Description

Do you want to help preserve the oceans? Then choose this Oxford Oceanis folder : its cover contains 30% recycled plastic from used ropes from the marine industry. By recycling these ropes, Oxford is helping to reduce the amount of plastic waste thrown into the oceans. By using this recycled plastic, Oxford is also helping to conserve fossil resources and reduce CO2 emissions. Producing that recycled plastic, rather than virgin plastic, reduces CO2 emissions by 90% ! As well as being more environmentally friendly, the Oceanis presentation folder is perfect to file unpunched documents. Thanks to the clip closure, files or reports are inserted in one gesture only. The sheets are well maintained. This clip file can contain approximately 25 sheets and is available in black.

Feature Attributes

Material:
Polypropylene
Product Type:
Clip Files
Capacity:
25 Sheets
Size:
A4
Environment Support:
100% Recyclable
Recycled Product:
30% Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome