A4 Symphony Coloured Papers


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Xerox Symphony paper is a range of coloured paper which is suitable for printing and copying and is of the same standard as Xerox Premier Paper. Make a real impact for paperwork with a range of colours. It is a highly opaque paper and suitable for inkjet and laser printing. Xerox Symphony is suitable for manuals, instruction leaflets, annual reports and menus. Also great for flyers, information sheets and leaflets. The clear wrap enables quick and easy colour recognition without opening the pack. The Xerox Symphony A4 Paper provides you with a brilliant finish and is durable enough for everyday office printing.

-Size: A4
-Weight: 80gsm
-Colour: Various

Feature Attributes

Pack Quantity:
500
Size:
A4
Weight:
80 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome