Document Pouch - Magnetic - With Magnetic Strips, For A5 Paper Format, HxW 195 X 220mm, Landscape

Order Code: ZT2700975S

195mm
£239.99 Inc VAT (20%)


Description

Document pouch, magnetic, with magnetic strips, for A5 paper format, HxW 195 x 220 mm, landscape, pack of 25. Supplied = assembled. For paper format = A5. Height = 195 mm. Colour = beige, transparent. Width = 220 mm. Description of document pouch = landscape, long side open. Type of mounting = with magnetic strips. Material = plastic. Product type = document pouches. Scanner compatible. Practical document holders in A4 and A5 size. For manufacturing, storage and transport. Made of robust and tear resistant plastic, beige/transparent. Reliable adhesion on all smooth and magnetic surfaces. For bins, containers and shelves. Pack of 25. Please enquire about special sizes and versions, as well as additional colours.

See full description