Epson Enhanced Matte Paper, 44" x 30, 5 m, 189g/m². Roll length: 30.5 m, Roll width: 111.8 cm, Size (imperial) : 111.8 cm (44") , Finish type: Matt, Printing media thickness: 265 µm, Print media weight: 189 g/m²