Quantity | Price | Discount |
---|---|---|
1 - 4 | £37.99 | 0% |
5 - 9 | £36.47 | 4% |
10 + | £34.95 | 8% |
Epson Photo Paper Glossy - A3+ - 20 sheets. Finish type: Gloss, Media weight: 200 g/m², Paper size: A3+. Quantity per pack: 1 pc (s) , Package width: 495 mm, Package depth: 345 mm. Pallet width (UK) : 100 cm, Pallet length (UK) : 120 cm, Pallet height (UK) : 37.5 cm. Country of origin: Japan