Epson Premium Luster Photo Paper, DIN A3+, 250g/m². Finish type: Lustre, Media weight: 250 g/m², Paper size: A3+. Quantity per pack: 1 pc (s) , Package width: 335 mm, Package depth: 490 mm. Pallet width (UK) : 100 cm, Pallet length (UK) : 120 cm, Pallet height (UK) : 82 cm. Country of origin: Japan