Epson Premium Semigloss Photo Paper, 16, 5" x 30, 5 m, 160g/m². Finish type: Semi-gloss, Media weight: 170 g/m², Opacity: 0.94%. Roll width: 42 cm, Roll length: 30.5 m, Core diameter: 5.08 cm. Quantity per pack: 1 pc (s) , Package width: 125 mm, Package depth: 470 mm. Pallet width (UK) : 100 cm, Pallet length (UK) : 120 cm, Pallet height (UK) : 88 cm. Country of origin: Japan