Proofing Paper White Semimatte, 17" X 30, 5 M, 250g/m

Order Code: ZT1112701S

£113.99 Inc VAT (20%)


Description

Epson Proofing Paper White Semimatte, 17" x 30, 5 m, 250g/m². Finish type: Semi-matt, Media weight: 250 g/m², Product colour: White. Roll width: 46.2 cm, Roll length: 30.5 m. Quantity per pack: 1 pc (s) , Package width: 165 mm, Package depth: 480 mm. Pallet width (UK) : 100 cm, Pallet length (UK) : 120 cm, Pallet height (UK) : 83 cm. Country of origin: Germany