Epson Standard Proofing Paper, 24" x 50m, 205g/m². Roll length: 50 m, Roll width: 61 cm, Size (imperial) : 61 cm (24") , Finish type: Semi-matt, Printing media thickness: 200 µm, Print media weight: 205 g/m²