0
1

Symphony Dark Yellow A4 80gsm Paper (Pack of 500) - XX93952

Order Code: ZT1553853S

£17.39 Inc VAT (20%)
£17.993% off


Description

Looking to add some colour to your life? Xerox A4 Symphony dark yellow paper helps your documents stand out from the pack. Created according to the exacting standards applied to all Xerox products, it has the same smooth surface, printability and excellent opacity we have come to expect. Designed for high speed, high volume printing and compatible with all laser, inkjet and copier printers, this 80gsm paper is nothing less than the very best.
Brighten up your documents with Xerox Symphony dark yellow paper
High grade 80gsm thickness lends a feeling of quality
High opacity enables duplex printing and limits bleed-through
Beautifully smooth surface for maximum ink retention
Designed for high speed, high volume printing
Colour: Dark Yellow
Size: A4 (210x297mm)
Pack of 500

See full description
Specifications for Symphony Dark Yellow A4 80gsm Paper (Pack of 500) - XX93952
  • Pack Quantity
    500
  • Weight
    2.4901kg
  • MFR Part No.
    XX93952

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome