Epson Traditional Photo Paper, DIN A4, 330g/m², 25 Sheets. Media weight: 330 g/m², Paper size: A4, Sheets per pack: 25 sheets. Quantity per pack: 1 pc (s) , Package width: 225 mm, Package depth: 310 mm. Products per pallet: 1 pc (s) , Products per master (outer) case: 10 pc (s) Country of origin: Switzerland