Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 - 9 | £9.59 | 4% |
10 - 19 | £9.19 | 8% |
20 - 49 | £8.79 | 12% |
50 + | £8.39 | 16% |
Epson Value Glossy Photo Paper - 10x15cm - 50 sheets. Finish type: Gloss, Media weight: 183 g/m², Paper size: 10x15 cm. Width: 100 mm, Height: 150 mm, Roll width: 10 cm. Quantity per pack: 1 pc (s) , Package width: 112 mm, Package depth: 192 mm. Pallet width (UK) : 100 cm, Pallet length (UK) : 120 cm, Pallet height (UK) : 15 cm. Star rating: 3*, Country of origin: Japan