Clairefontaine A5 Wirebound Sketch Pad 90gsm 100 Sheets White Paper 96606C

Order Code: ZT1203759S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.545%


Description

Clairefontaine A5 Wirebound Sketch Pad 90gsm 100 Sheets White Paper 96606C The Clairefontaine sketch paper is ideal for sketching with pencil, charcoal, felt tip and more. The paper is 90 gsm and is ideal for quick sketches. A5 in size in a wirebound pad with 100 sheets. The paper is acid free and PH neutral

Specifications for Clairefontaine A5 Wirebound Sketch Pad 90gsm 100 Sheets White Paper 96606C
  • MFR Part No.
    86241EX
  • Size
    A5
  • Colour
    Brown
  • Type
    Art Pads & Paper
  • Paper Type
    Drawing Paper
  • Product Type
    Paper Pads
  • Cover Colour
    Brown
  • Paper Colour
    White
  • Grammage
    90
  • Cover
    Wire Bound
  • Number of Pages
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome