Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Cork Boards
Hexagonal Designer Pin Boards, Cork, WxH 600 X 600mm
By SMIT
11 Variants From
£229.99
Inc VAT (20%)
See 11 Product Variants
£229.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Finish:
Cork Linoleum
Product Type:
Cork Pinboards
Height:
600 mm
Depth:
16 mm
Width:
600 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome