SP Cork Display Cases


£219.99 Inc VAT (20%)

See all variants from £219.99

Description


Description unavailable

Feature Attributes

Frame Colour:
Aluminium Silver
Supplied:
Assembled
External Depth:
40 mm
Lock Type:
Lock with 2 Keys
Internal Depth:
15 mm
Colour of Rear Panel:
Cork Finish
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome